Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prime-Line 0.18 in. D X 1 ft. L Screen Spline

  • Mfr # P 8127

  • Zoro # G3992560


product price: $48.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P 8127
Zoro #
G3992560
UPC #
49793081278
Country of Origin
United States

Description

This screen retainer spline is constructed of springy polyethylene foam and it is black in color. Foam screen spline is an excellent substitute for vinyl spline, and it is used to hold screening materials to screen frames. This type of screening spline is flexible and easy to use. It replaces lost or broken spline and fits most screen frame channels.


  • • Used by a variety of screen frame manufacturers
  • • Black Polyethylene screening spline constructed with flexible foam core
  • • Solid foam construction with smooth finished surface
  • • Retainer spline is ideal for screening aluminum mesh and fiberglass screen fabric, and measures

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.