
Screw Anchor, 1-1/4" L, Steel, 50 PK
Mfr # Z 10533
Zoro # G000934982
product price: $17.23
/pk 50, $0.34/eaKey Features
Compatible Material
Drywall; Hollow Block
Anchor Diameter
1/4"
Anchor Length
1-1/4"
Material
Steel
Head Type
Pan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z 10533
Zoro #
G000934982
UPC #
49793105332
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
1/4"
Anchor Length
1-1/4"
Details
Item
Screw Anchor
Compatible Material
Drywall; Hollow Block
Material
Steel
Head Type
Pan
Drive Type
Phillips
Description
These Molly Bolt Fasteners by Prime-Line Products are constructed of steel components, and they are used as specialized screws to fasten objects to plaster and gypsum board where there are hollow walls. These fasteners are anchors with expandable sleeves that slide into pre-drilled holes of hollow walls. A lip wider than the hole prevents the bolts from falling into the hole and behind the hollow walls. Upon fastening, a machine screw is then screwed into the sleeve, causing the anchor to bend, expand, spread and grip against the inside of the drywall. These fasteners fit into a 1/4in. diameter holes, and they will fit up to 9/16in. thick panels. Will self pierce into the desired surface.Fasteners are constructed of steel All fasteners come in a corrosion resistant, zinc plated finish, allowing them to be used indoors and out Designed for use with attaching metal lath to wood or steel studs The heads of these fasteners feature a standard Phillips head drive Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.