Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Cap, 1/2 in Dia, White, Plastic 12 PK

  • Mfr # EP 16044

  • Zoro # G400933875


product price: $8.25
/pk 12, $0.69/ea
Sold in multiples of 2 for $16.50

Key Features

Diameter
1/2 in
Color
White
Material
Plastic
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP 16044
Zoro #
G400933875
UPC #
49793660442
Country of Origin
United States

Dimensions

Diameter
1/2 in

Details

Item
Screw Cap
Color
White
Material
Plastic
System of Measurement
Inch

Description

These Screw Cap Covers by Prime-Line Products are constructed of plastic and come white in color. They feature grooved shafts to improve gripping strength and hold, and they fit into the drive head grooves of metal Phillip's head fasteners. They feature a 1/2 in. outside diameter head and a smooth, contoured head. These caps have a low-profile design and easy to install. Using screw cap covers like these helps to add a beautiful finished look to cabinets, shelves, hardware installs, tables, chairs, and many other applications.
  • Fasteners are constructed of steel
  • All fasteners come in a corrosion resistant, zinc plated finish, allowing them to be used indoors and out
  • Designed for use with sheet metal, but can also be used to fasten materials to wood based substances
  • The heads of these fasteners feature a standard Phillips head drive
  • Easy to install with only a few simple tools
  • For further dimensional and specification information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.