Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prime-Line 24 in. L Bronze Aluminum Screen Door Grille 1 pc

  • Mfr # PL 15934

  • Zoro # G2716600


product price: $44.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL 15934
Zoro #
G2716600
UPC #
49793159342
Country of Origin
China

Description

This eastern style door grill is designed to fit multiple door widths by allowing bracket ears to be trimmed to size. Proper installation of grille adds strength to entire door and helps prevent screen fabric damage or glass damage. Screen door grill fit


  • • Prevents screen or glass damage
  • • Fits door size 30, 32 or 36 in.
  • • Designed for swinging doors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.