Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prime-Line 24 in. L Satin Silver Aluminum Screen Door Grille 1 pc

  • Mfr # PL 15931

  • Zoro # G2710763


product price: $39.69
/ea

Key Features

Height
24in
Material
Aluminum
For Use With
Swinging Doors
Overall Width End-to-End
33-1/2in
Door Types
Screen & Storm Doors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL 15931
Zoro #
G2710763
UPC #
049793159311
Country of Origin
China

Dimensions

Height
24in
Overall Width End-to-End
33-1/2in
Actual Width of Grille
25-1/8in
Bracket Ear Length
4-3/16in
Fits Door Size
30in, 32in & 36in

Details

Item
Screen
Material
Aluminum
For Use With
Swinging Doors
Door Types
Screen & Storm Doors

Description

Eastern style door grilles are designed to fit multiple door widths by allowing bracket ears to be trimmed to size. Proper installation of grille adds strength to entire door and helps prevent screen fabric damage or glass damage.


  • • Swinging doors design
  • • Screen and storm doors type
  • • Fits most swinging doors
  • • Prevents screen or glass damage
  • • Fits door size 30, 32 or 36 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.