Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prime-Line Bronze Aluminum 5/16 in. W X 3/4 in. L Screen Frame Kit 1 pk

  • Mfr # PL7806

  • Zoro # G200539956


product price: $17.39
/ea

Key Features

Color
Bronze
Material
Aluminum
Features
Bronze Frame and Square-cut plastic corners, Frame, Corners and Spline, Kit does NOT include Screen Fabric, Additional colors are available, Additional sizes are available, Easy to assemble, Easy to cut with a hacksaw, Always wear safety glasses.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL7806
Zoro #
G200539956
UPC #
49793078063
Country of Origin
United States

Details

Color
Bronze
Material
Aluminum
Features
Bronze Frame and Square-cut plastic corners, Frame, Corners and Spline, Kit does NOT include Screen Fabric, Additional colors are available, Additional sizes are available, Easy to assemble, Easy to cut with a hacksaw, Always wear safety glasses.

Description

These screen frame kits are constructed of roll-formed aluminum frame material and they come finished in a bronze painted color. With the components of these kits, a 36 inch x 36 inch screen frame can be constructed, as well as other smaller custom sizes


  • • This hardware is used to replace missing or damaged window screens
  • • This kit allows for the construction of one 36 inch x 36 inch window screen, or any smaller size using the components of this kit
  • • Frame material is in a bronze painted finish with bronze colored screen corners
  • • Aluminum frame, vinyl spline with plastic corners
  • • Four (4) "square-cut" plastic corners
  • • Screening material is not included and will need to be purchased separately

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.