
Security Door Non-Locking Mortise Handle Set, Steel and Diecast Construction, Black (1 Set)
Mfr # K 5057
Zoro # G711928799
Key Features
Specifications
Product Information
Details
Description
This security door mortise handle set is constructed of diecast and steel components and comes in a painted black finish. The handles are non-handed and can be used on both left, and right-hand closing security doors. This item does not include a key-locking cylinder or thumb turn locking hardware. This item features a heavy-duty, low profile design with lever handles and a brass plated steel strike as those commonly supplied on wire mesh-type security doors. For a dual keyed locking cylinder see Prime-Line part K 5061, and for a keyed locking cylinder with a thumb turn, see Prime-Line part K 5062. This item is used on Academy doors and others. All items as pictured are included, together with installation fasteners. See manufacturer’s how-to video for reversing the latch bolt handing.
- • Designed for use on most security screen doors or storm doors that are between 7/8 to 1-1/8 inch thick
- • Non-handed for right or left hand doors
- • Inside and outside matching lever handles
- • Diecast construction with black dimpled finish
- • Please refer to the line art drawing for dimensions and compare with your needs before ordering
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.