Zoro Homepage

Security Latch Strike, 4-1/4 in., Stamped Steel, Chrome Plated

  • Mfr # U 9474

  • Zoro # G500935458


product price: $7.99
/ea

Key Features

Finish
Chrome
Length
4-1/4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U 9474
Zoro #
G500935458
UPC #
49793094742
Country of Origin
Taiwan, Province of China

Dimensions

Length
4-1/4 in.

Details

Finish
Chrome

Description

This is a heavy-duty security latch supplied with 3 inch long wood screws to allow additional security by fastening thru jamb into the 2 inch x 4 inch outer door framing. Replaces standard strikes and provides improved security.


  • •Security latch strike is used to help increase the security of entry doors, more so than standard, smaller strike plates
  • •Stamped steel construction with a chrome-plated finish
  • •Installation of this security strike plate provides the most economical way to reinforce a door
  • •Two 3 inch long screws provided for maximum security
  • •Fastens into jamb and outer door frame with screws
  • •1-1/8 inch wide x 4-1/4 inch long
  • •A Phillips head screwdriver is required for Installation
  • •Please refer to the line art drawing and compare with your original item before purchasing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.