Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Adhesive Pile Weatherstrip for Windows and Doors, 18 ft., White, Owens Corning (Single Pack)

  • Mfr # T 8751

  • Zoro # G611906217


product price: $28.69
/ea

Key Features

Color
White
Insert Size
3/8 in.
Overall Height
1/4 in
Material
Pile Fibers
Overall Length
18 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T 8751
Zoro #
G611906217
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
3/8 in.
Overall Height
1/4 in
Overall Length
18 ft.
Width (In.)
3/8 in

Details

Color
White
Material
Pile Fibers
For Use With
Windows and Doors
Item
Pile Weatherstrip

Description

This adhesive-backed weather-stripping is constructed of dual fin protective barriers that are woven down the center of the white pile material at 1/4 inch in height. This weatherseal weatherization product highlights the insulating benefits of Owens Corning’s Air Sealing TechnologyTM which is designed to keep the outdoors outside your home or business. This item can be used on virtually every door and window in a residence to improve the energy efficiency of the home by sealing the gaps and leaks around the doors and windows which allow outside air to enter, and inside conditioned air to escape. Most energy experts agree that a properly weather-stripped home will pay for the cost of weatherizing in energy savings in less than one season alone. Replacement is easy with this 3/8 inch wide backer because it features an easy-2-install, peel-n-stick application which is designed to simplify your weather-sealing projects with an effectively sealed perimeter around your windows and doors. This pile weatherstrip comes in 18 ft. lengths with a Lifetime Warranty, and it’s guaranteed not to break down like other felt and foam tape weatherseal products. This patented installation system allows for easy install without the need to remove window parts or glass.


  • • Used on windows and doors to improve energy efficiency by sealing gaps and leaks which allow outside air to enter, and inside conditioned air to escape
  • • 3/8 inch width x 1/4 inch height x 18 ft. length
  • • Constructed of white pile fibers
  • • Woven pile weatherseal material with clear fin seal
  • • Please refer to the line art drawing and compare with your original item before purchasing

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.