Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self Closing Gate Spring, 10-1/2 In., Steel, Black, Adjustable

  • Mfr # RG 18668

  • Zoro # G800933741


product price: $21.29
/ea

Key Features

Finish
Black
Size
10-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RG 18668
Zoro #
G800933741
UPC #
49793186683
Country of Origin
China

Dimensions

Size
10-1/2 in

Details

Finish
Black

Description

This is a self closing gate spring that is constructed of steel components, and comes in a black finish. The tension on the spring is adjusted, by turning the top screw with an adjustable wrench and then setting the wedge in place. Mounting holes are 10 in. on center. Each package contains 1 gate closing spring and all the necessary mounting hardware necessary for your installation.
  • Used on gates to assist in closing of gates where safety is a concern
  • The mounting holes are 10 in. on centers
  • Constructed of steel and comes in a black finish
  • All necessary mounting hardware is included for a quick and easy installation
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.