Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self Closing Gate Spring, 8 in., Steel, Black, Adjustable (Single Pack)

  • Mfr # RG 18667

  • Zoro # G400933783


product price: $14.59
/ea

Key Features

Finish
Black
Size
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RG 18667
Zoro #
G400933783
UPC #
49793186676
Country of Origin
China

Dimensions

Size
8 in

Details

Finish
Black

Description

This is a self closing gate spring. It is constructed of steel components and comes in a black finish. The tension is adjustable with the use of an adjustable wrench. Make sure not to over tighten the tension on the spring to cause it to break, if your gate is still not closing to your standards you may need a second spring. All the necessary mounting hardware is included for you installation. A Phillips head screwdriver will be required for the installation.
  • Constructed of durable stamped steel
  • Comes in a beautiful, corrosion resistant, antique brass plated finish
  • Designed for use with deadbolt and deadlatch door locks on hinged swinging doors
  • Features industry standard design features and includes all installation fasteners
  • Easy to install with only a few simple tools
  • For further dimensional and specification information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.