Zoro Homepage

Self-Closing Hinge, Flush, Steel Construction, Antique Brass Finish (1 Pair)

  • Mfr # MP7136

  • Zoro # G100933878


product price: $8.15
/pk 2, $4.08/ea

Key Features

Mounting
Flush
Finish
Antique Brass
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP7136
Zoro #
G100933878
UPC #
49793871367
Country of Origin
United States

Details

Mounting
Flush
Finish
Antique Brass
Material
Steel
Item
Self-Closing Hinge

Description

These self-closing hinges are constructed of steel and come in a antique brass finish. Hinges like these are used on cabinets found in kitchens, laundry rooms, storage rooms and break rooms, in addition to recreation vehicles (RV) and on vanities. The closing force on these hinges helps close cabinetry doors, even when used on RV’s. The center-to-center distance of the faceplate mounting holes measure 2-1/8 in. and all fasteners are included for easy installation. The exposed hinge plate with hinge barrel mounts onto the face frame of the cabinet, and the hinge leaf that mounts onto the rear of the cabinet door features a flush fit.
  • Self-closing force helps cabinet doors shut, ideal for use on recreational vehicle (RV) cabinetry
  • For use on cabinets manufactured with flat face frames attached to the fronts of cabinet boxes
  • Face mount hinge with hinge leafs that mount to rear of cabinet door panels
  • Mounting holes have a center to center distance of 2-1/8 in.
  • All installation fasteners are included for easy installation
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.