Shop PRIME-LINE

Serrated Flange Bolts 1/4in-20 X 5/8in Zinc Plated Case Hard Steel 25PK

  • Mfr # 9090627

  • Zoro # G400921476


product price:  $21.79
/pk 25, $0.87/ea

Key Features

Head Type
HEX
Fastener Thread Type
Coarse
System of Measurement
IMPERIAL (INCHES)
Size
1/4"-20 X 5/8"
Length
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9090627
Zoro #
G400921476
UPC #
49793193490
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/4"-20 X 5/8"
Length
5/8"
Dia./Thread Size
1/4"
Thread Size
1/4"-20

Details

Head Type
HEX
Fastener Thread Type
Coarse
System of Measurement
IMPERIAL (INCHES)
Finish
ZINC PLATED
Material
CASE HARDENED STEEL
Number of Pieces
25
Standards
ASME B18.2.1, ASME B18.6.3, & ASME B1.1
Fastener Thread Direction
RIGHT HAND

Description

Flange bolts feature a built in washer under the bolt head that helps to distribute the clamping load over a larger area. This "one-piece" design eliminates the need of a separate washer under the bolt head and is preferable for some applications as it can be more efficient and easier to use. A washer is still needed on the nut side unless using a flange nut. The serrations under the flange bite into the surface and help to resist loosening due to vibration.
  • Size: 1/4 inch-20 X 5/8 inch
  • Hex bolt with a serrated circular flange under the head
  • Flange eliminates need for separate washer
  • Serrations bite into surface and can help to prevent loosening
  • Designed for use with a nut (not included) or a threaded hole of the same diameter and thread size
  • Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt
  • Specification(s) Met: ASME B18.2.1, ASME B18.6.3, & ASME B1.1
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.