Serrated Flange Bolts 3/8in-16 X 1-1/2in Zinc Plated Case Hard Steel 25PK
- Mfr # 9091197
- Zoro # G800934663
product price:Â
$
18.89
/pk of 25, $0.76/ea
Key Features
Hex Drive
System of Measurement
Inch
Flange Type
Serrated
Head Width
9/16 in
Material
Case Hardened Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9091197
- Zoro #
- G800934663
- UPC #
- 49793204479
- Country of Origin
- China
- System of Measurement
- Inch
- Flange Type
- Serrated
- Drive
- Hex
- Material
- Case Hardened Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- ASME B18.2.1, ASME B18.6.3, & ASME B1.1
- Item
- Flange Bolt
- Head Style
- Flange Hex
Dimensions
- Thread Size
- 3/8"-16
- Fastener Length
- 1-1/2 in
- Head Width
- 9/16 in
Description
Flange bolts feature a built in washer under the bolt head that helps to distribute the clamping load over a larger area. This "one-piece" design eliminates the need of a separate washer under the bolt head and is preferable for some applications as it can be more efficient and easier to use. A washer is still needed on the nut side unless using a flange nut. The serrations under the flange bite into the surface and help to resist loosening due to vibration.Size: 3/8 inch-16 X 1-1/2 inch Hex bolt with a serrated circular flange under the head Flange eliminates need for separate washer Serrations bite into surface and can help to prevent loosening Designed for use with a nut (not included) or a threaded hole of the same diameter and thread size Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt Specification(s) Met: ASME B18.2.1, ASME B18.6.3, & ASME B1.1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.