Shop PRIME-LINE
See all product information
Create Account
Sheet Metal Screw, #12 x 3 in, Plain Stainless Steel Flat Head Phillips Drive, 15 PK
- Mfr # 9017629
- Zoro # G211906037
product price:
$
10.99
/pk of 15, $0.73/ea
Key Features
Flat Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9017629
- Zoro #
- G211906037
- UPC #
- -
- Country of Origin
- China
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Phillips
- Tip Type
- Pointed
- Material
- Stainless Steel
- Finish
- Plain
- Item
- Sheet Metal Screw
Dimensions
- Screw Size
- #12
- Fastener Length
- 3 in
Description
The threads on sheet metal screws are designed to pull two materials tightly together. When attaching metal to wood, it is especially important to pre-drill a hole.
- • Size: #12 X 3 inch
- • Flat Head, Phillips Drive
- • Used to attach sheet metal to other thin metal, wood or other material
- • Sharp pointed tip
- • Pilot hole should be pre-drilled
- • Thread Type: Type A, Point Style: Sharp
- • Specification(s) Met: ASME B18.6.3
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.