Sheet Metal Screw, #8 x 1 in, Zinc Plated Pan Head Phillips Drive, 100 PK
- Mfr # 9040241
- Zoro # G211924321
product price:
$
11.65
/pk of 100, $0.12/ea
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9040241
- Zoro #
- G211924321
- UPC #
- -
- Country of Origin
- China
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Finish
- Zinc Plated
- Item
- Sheet Metal Screw
Dimensions
- Screw Size
- #8
- Fastener Length
- 1 in
Description
Lath screws are primarily used to attach metal lath to wood or steel studs. The wide low profile head holds lath securely in place and does not interfere with the plaster/stucco that is applied over the lath. They are also great for installation of corrugated siding panels to steel studs or to attach pre-drilled metal brackets to wood.
- • Size: #8 X 1 inch
- • Modified Truss Head, Phillips Drive
- • Features wide low profile head
- • Ideal for attaching metal lath to wood or steel studs for stucco/plaster applications
- • Also used to attach corrugated siding panels to steel studs
- • Thread Type: Fine, Point Style: Pierce
- • Specification(s) Met: ASTM C12 and ASME B18.6.1
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.