
Sheet Metal Screw, #8 x 3 in, Zinc Plated Flat Head Phillips Drive, 25 PK
Mfr # 9016869
Zoro # G211905962
product price: $9.99
/pk 25, $0.40/eaKey Features
Flat Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#8
Fastener Length
3 in
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9016869
Zoro #
G211905962
UPC #
-
Country of Origin
China
Dimensions
Screw Size
#8
Fastener Length
3 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Pointed
Finish
Zinc Plated
Item
Sheet Metal Screw
Description
The threads on sheet metal screws are designed to pull two materials tightly together. When attaching metal to wood, it is especially important to pre-drill a hole.
- • Size: #8 X 3 inch
- • Flat Head, Phillips Drive
- • Used to attach sheet metal to other thin metal, wood or other material
- • Sharp pointed tip
- • Pilot hole should be pre-drilled
- • Thread Type: Type A, Point Style: Sharp
- • Specification(s) Met: ASME B18.6.3 and SAE J933
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.