Shop PRIME-LINE
See all product information
Create Account
Sheet Metal Screw, One-Way, Round Head No. 10 X 2in Zinc Plated Steel 75PK
- Mfr # 9027737
- Zoro # G500934086
product price:Â
$
12.69
/pk of 75, $0.17/ea
Key Features
Round Head
One-Way Drive
Pointed Tip
System of Measurement
Inch
Drive Size
#10
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9027737
- Zoro #
- G500934086
- UPC #
- 49793126313
- Country of Origin
- China
- System of Measurement
- Inch
- Head Type
- Round
- Drive
- One-Way
- Tip Type
- Pointed
- Material
- Steel
- Finish
- Zinc Plated
- Materials for Use With
- Metal
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Standards
- ASME B18.6.3
Dimensions
- Screw Size
- #10
- Fastener Length
- 2 in
- Drive Size
- #10
Description
The threads on sheet metal screws are designed to pull two materials tightly together. When attaching metal to wood, it is especially important to pre-drill a hole. These sheet metal screws feature a tamper resistant one-way head and require a special tool to remove (alternatively a slot can be cut into the head that would allow removal with a flat head screw driver). Install using flat head screw driver or one-way screw slotted driver bit.Size: #10 X 2 inch Round Head Used to attach sheet metal to other thin metal, wood or other material Sharp pointed tip Pilot hole should be pre-drilled Thread Type: Type A, Point Style: Sharp Specification(s) Met: ASME B18.6.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.