Shop PRIME-LINE
See all product information
Create Account
Sheet Metal Screw, Self-Dril, Ind Hex Wsh Head No. 8 X 1in Zinc Pl Cse Hrd 50PK
- Mfr # 9032164
- Zoro # G800933390
product price:
$
9.69
/pk of 50, $0.19/ea
Key Features
Hex Head
External Hex Drive
Drilling Tip
System of Measurement
Inch
Drive Size
#8
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9032164
- Zoro #
- G800933390
- UPC #
- 49793821645
- Country of Origin
- China
- System of Measurement
- Inch
- Head Type
- Hex
- Drive
- External Hex
- Tip Type
- Drilling
- Material
- Steel
- Finish
- Zinc Plated
- Materials for Use With
- Metal
- Item
- Sheet Metal Screw
- Standards
- ASME B18.6.3, SAE J78
Dimensions
- Screw Size
- #8
- Fastener Length
- 1 in
- Drive Size
- #8
Description
The threads on sheet metal screws are designed to pull two materials tightly together. The self drilling tip eliminates the need to drill a pilot hole.
- •Size: #8 X 1 inch
- •Indented Hex Washer Head
- •Used to attach sheet metal to other thin metal, wood or other material
- •Features a self-drilling tip
- •Pilot hole not necessary
- •Specification(s) Met: ASME B18.6.3 and SAE J78
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.