Sheet Metal Screw, Self-Tap, Flat, Phil Dr No. 12 X 3in 18-8 Stainless Steel 100PK

  • Mfr # 9017631

  • Zoro # G400922107


product price:  $36.21
/pk 100, $0.36/ea

Key Features

Flat Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Drive Size
#12
Material
Stainless Steel
Finish
Plain
Materials for Use With
Metal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9017631
Zoro #
G400922107
UPC #
49793124548
Country of Origin
China

Dimensions

Screw Size
#12
Fastener Length
3 in
Drive Size
#12

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Pointed
Material
Stainless Steel
Finish
Plain
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ASME B18.6.3

Description

The threads on sheet metal screws are designed to pull two materials tightly together. When attaching metal to wood, it is especially important to pre-drill a hole.
  • Size: #12 X 3 inch
  • Flat Head, Phillips Drive
  • Used to attach sheet metal to other thin metal, wood or other material
  • Sharp pointed tip
  • Pilot hole should be pre-drilled
  • Thread Type: Type A, Point Style: Sharp
  • Specification(s) Met: ASME B18.6.3
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.

    Explore more products