Sheet Metal Screw Self-Tap Hex Wash Head Sltd Dr No. 8 X 3/4in Zinc Plated Steel 50PK
- Mfr # 9025172
- Zoro # G300921019
product price:Â
$
9.89
/pk of 50, $0.20/ea
Sold in multiples of 2Â pks for
$19.78
Key Features
Hex Head
Slotted Drive
Pointed Tip
System of Measurement
Inch
Drive Size
#8
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9025172
- Zoro #
- G300921019
- UPC #
- 49793159021
- Country of Origin
- China
- System of Measurement
- Inch
- Head Type
- Hex
- Drive
- Slotted
- Tip Type
- Pointed
- Material
- Steel
- Finish
- Zinc Plated
- Materials for Use With
- Metal
- Item
- Sheet Metal Screw
- Standards
- ASME B18.6.3, SAE J933
Dimensions
- Screw Size
- #8
- Fastener Length
- 3/4 in
- Drive Size
- #8
Description
The threads on sheet metal screws are designed to pull two materials tightly together. When attaching metal to wood, it is especially important to pre-drill a hole. Size: #8 X 3/4 inch Hex Washer Head, Slotted Drive Used to attach sheet metal to other thin metal, wood or other material Sharp pointed tip Pilot hole should be pre-drilled Thread Type: Type A, Point Style: Sharp Specification(s) Met: ASME B18.6.3 & SAE J933
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.