Sheet Metal Screw, Self-Tap Pan Head Phil Dr No. 8 X 1in Zinc Pl Steel Black Head 25PK
- Mfr # 9154771
- Zoro # G200934478
product price:Â
$
8.19
/pk of 25, $0.33/ea
Key Features
Pan Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#8
Fastener Length
1 in
Drive Size
#8
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9154771
- Zoro #
- G200934478
- UPC #
- 49793168177
- Country of Origin
- China
Dimensions
- Screw Size
- #8
- Fastener Length
- 1 in
- Drive Size
- #8
Details
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Tip Type
- Pointed
- Material
- Steel
- Finish
- Zinc Plated
- Materials for Use With
- Metal
- Item
- Sheet Metal Screw
- Interior/Exterior
- Interior/Exterior
- Standards
- ASME B18.6.3, SAE J933
Description
These Sheet Metal Screws by Prime-Line Products are constructed of steel and come in a corrosion-resistant finish, enabling them to be used both indoors and out. The threads on sheet metal screws are designed to pull two materials tightly together. Pre-drilling is not necessary when using these fasteners, as they feature self-drilling and self-tapping points. The fastener drive type, size and grade vary slightly between fasteners of this type, while the ease of use and gripping strength do not.Fasteners are constructed of steel All fasteners come in a corrosion resistant, zinc plated finish with bronze painted heads, allowing them to be used indoors and out Designed for use with sheet metal, but can also be used to fasten materials to wood based substances The heads of these fasteners feature a standard Phillips head drive Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing Specification(s) Met: ASME B18.6.3 & SAE J933
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.