Shop PRIME-LINE
See all product information
Create Account
Sheet Metal Screw Self-Tap Pan Head Sqr Drive No. 10 X 3/4in Zinc Plated Steel 50PK
- Mfr # 9164195
- Zoro # G600934641
product price:
$
14.19
/pk of 50, $0.28/ea
Key Features
Pan Head
Square Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#10
Fastener Length
3/4 in
Drive Size
#10
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9164195
- Zoro #
- G600934641
- UPC #
- 49793176516
- Country of Origin
- United States
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Square
- Tip Type
- Pointed
- Material
- Steel
- Finish
- Zinc Plated
- Materials for Use With
- Metal
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Standards
- ASME B18.6.3 & SAE J78
Dimensions
- Screw Size
- #10
- Fastener Length
- 3/4 in
- Drive Size
- #10
Description
The threads on sheet metal screws are designed to pull two materials tightly together. When attaching metal to wood, it is especially important to pre-drill a hole.
- •Size: #10 X 3/4 inch
- •Pan Head, Square Drive
- •Used to attach sheet metal to other thin metal, wood or other material
- •Sharp pointed tip
- •Pilot hole should be pre-drilled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.