Sheet Metal Screw Thread Cut Pan Head Sltd Dr No. 8-32 X 3/4in Zinc Plated Steel 50PK
- Mfr # 9166855
- Zoro # G800934731
product price:Â
$
12.59
/pk of 50, $0.25/ea
Key Features
Pan Head
Slotted Drive
Pointed Tip
System of Measurement
Inch
Fastener Length
3/4 in
Drive Size
#8-32
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9166855
- Zoro #
- G800934731
- UPC #
- 49793183019
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Slotted
- Tip Type
- Pointed
- Material
- Steel
- Finish
- Zinc Plated
- Materials for Use With
- Metal
- Item
- Sheet Metal Screw
- Standards
- ASME B18.6.3
Dimensions
- Screw Size
- #8
- Fastener Length
- 3/4 in
- Drive Size
- #8-32
Description
The threads on sheet metal screws are designed to pull two materials tightly together. When attaching metal to wood, it is especially important to pre-drill a hole. Size: #8-32 X 3/4 inch Pan Head, Slotted Drive Used to attach sheet metal to other thin metal, wood or other material Sharp pointed tip Pilot hole should be pre-drilled Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Type F Specification(s) Met: ASME B18.6.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.