Zoro Homepage

Shelf Support Bracket, Metal Strip Lock Style, Nickel (8e Pack)

  • Mfr # U 10173

  • Zoro # G011906053


product price: $10.39
/pk 8, $1.30/ea

Key Features

Color
Nickel
Size (In.)
3/4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U 10173
Zoro #
G011906053
UPC #
-
Country of Origin
China

Dimensions

Size (In.)
3/4 in.

Details

Color
Nickel

Description

These shelf support pegs are constructed from steel and come finished in a nickel plated color. They are designed to fit into adjustable, pilaster-style, standard shelving support systems manufactured by Knape and Vogt. Each peg has a 20 lb. maximum safe load capacity. Can be used in a variety of applications. Shelf support pegs are easy to install and are used by a variety of manufacturers.


  • • Used on Knape & Vogt shelf support systems
  • • Designed for use with pilasters style standards
  • • Locks into place when correctly installed
  • • Metal construction with a nickel plated finish
  • • 8-pack
  • • Easy to install
  • • No tools required for installation
  • • Please refer to the line art drawing and compare with your original item before purchasing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.