Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Support Peg, 5 mm., White Plastic (8 Pack)

  • Mfr # U 10142

  • Zoro # G700935616


product price: $6.59
/pk 8, $0.82/ea
Sold in multiples of 2 for $13.18

Key Features

Material
Aluminum
Overall Width
3.75in
Color
Black
Finish - Shelving and Racks
White
Length
65in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U 10142
Zoro #
G700935616
UPC #
49793101426
Country of Origin
China

Dimensions

Overall Width
3.75in
Length
65in
Size
5mm.

Details

Material
Aluminum
Color
Black
Finish - Shelving and Racks
White

Description

These Shelf Support Pegs by Prime-Line Products are constructed from heavy-duty plastic and come white in color. These types of shelf support pegs are commonly used in bookcases, stereo and storage cabinets to support adjustable glass and wood shelving at up to 25 lbs. per support peg. These shelf support pegs feature a 1/4 in. peg diameter and they are easy to install. Use pliers to remove any stubborn/stuck pegs. Avoid using levels where hole's diameter has been widened.
  • Constructed of durable plastic to allow for safe loads
  • These shelf support pegs come brown in color to match and blend best in cabinets
  • Designed for use in cabinets of various types
  • Feature diagonal support member beneath seat for greater support
  • Easy to install with only a few simple tools
  • For further dimensional and specification information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.