Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Support Peg, 7mm, Steel Construction, Brass Plated Finish (8 Pack)

  • Mfr # U 10182

  • Zoro # G600921825


product price: $7.95
/pk 8, $0.99/ea

Key Features

Finish - Shelving and Racks
Brass Plated
Size
7 mm.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U 10182
Zoro #
G600921825
UPC #
49793101822
Country of Origin
Taiwan, Province of China

Dimensions

Size
7 mm.

Details

Finish - Shelving and Racks
Brass Plated

Description

These shelf support pegs from Prime-Line are constructed from heavy-duty steel and come plated in a brass plated finish. They are designed to fit into 7mm (9/32 in.) diameter holes, making them perfect for most metrically sized imported cabinets and bookshelves. These pegs feature a 25-pound (per peg) maximum safe load capacity and can be used for many heavier-duty applications such as in furniture with glass shelves. These shelf support pegs are easy to install and are used by many manufacturers.
  • Used to support adjustable shelving
  • 7mm (9/16 in.) outside peg diameter x 7/8 in. overall length with 3/8 in. x 1/2 in. seat
  • Brass plated finish
  • Steel construction
  • For glass shelves on heavy load applications
  • Easy to install with a few simple tools
  • For further dimensional information, please see the Line Drawing
  • Brass sleeves are also available for worn out holes
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.