Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Support Peg, Self-Locking 1/4 in. x 1/2 in. Clear (4 Pack)

  • Mfr # U 11299

  • Zoro # G111906441


product price: $9.19
/pk 4, $2.30/ea

Key Features

Color
Clear
Size
1/4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U 11299
Zoro #
G111906441
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/4 in.

Details

Color
Clear

Description

These shelf pegs are constructed of plastic and come in a clear finish for increased concealment. They are designed to receive 1/2 inch thick shelves and can support a maximum of 5 lbs. each, per peg. The main feature of these shelf pegs is the self-locking tabs that secure the 1/2 inch thick shelves in place, preventing tipping and rotating of shelves. The 1/4 inch outside diameter pegs have a 5/16 inch depth and feature serrated stems for a stronger grip. Adjustment Tip: To remove and relocate these support pegs, the tabs which lock in the shelves must be pushed in and held in while twisting the shelf upward in a clockwise direction if lifting the shelf from the left side. If shelf will be lifted upward starting from the right side, push and hold in the locking tabs of the support pegs (on the right) while twisting the shelf upward in a counter-clockwise direction from the right side. To accomplish this task a third or fourth hand may be required. Another option would be to slide in a couple of old credit cards or business cards in between the shelf's edge and the locking tab of the support pegs. This may assist causing the locking tabs to be pressed in by the cards when pushing up on one side of the shelf. Make sure the cards to be used are no longer needed as it is possible they will scratch and no longer be useful. Once the shelf is removed from its supports, the supports can be pulled out from the cabinet and relocated to desired height.


  • • Used to support and lock in 1/2 inch thick shelving
  • • 1/4 inch outside diameter serrated peg x 5/16 inch depth x 1/2 inch reach with lock tab for 1/2 inch thick shelves
  • • Self-locking shelf supports
  • • Clear plastic construction
  • • Easy to install
  • • Please refer to the line art drawing and compare with your original item before purchasing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.