Zoro Homepage

Shelf Support Peg, Self-Locking, 5 mm., 5/8 in. Clear, PK4

  • Mfr # U 9393

  • Zoro # G400921261


product price: $9.35
/pk 4, $2.34/ea
Sold in multiples of 2 for $18.70

Key Features

Size
5 mm.
Finish - Shelving and Racks
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U 9393
Zoro #
G400921261
UPC #
49793093936
Country of Origin
United States

Dimensions

Size
5 mm.

Details

Finish - Shelving and Racks
Clear

Description

These are 5 mm. pin, clear plastic locking shelf pegs. Constructed from mold injected clear plastic. They feature self-locking tabs to prevent tilt-up on 5/8 thick shelves and keeping them secure in place. The pegs fit into 5 mm. holes in bookshelves or cabinets in your home or office. Each package contains 4 shelf support pegs. To install simply push the pin in the hole and gently place the 5/8 in. shelf in the locking area, to remove press the locking piece of plastic in to lift your shelf up.
  • Constructed of durable plastic to allow for safe loads
  • These shelf support pegs come brown in color to match and blend best in cabinets
  • Designed for use in cabinets of various types
  • Features shelf locking tabs to help prevent tipping, flopping or falling of loose shelves
  • Easy to install with only a few simple tools
  • For further dimensional and specification information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.