Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Richelieu Silver Steel Shelf Support Peg 176 lb

  • Mfr # 2110NR

  • Zoro # G9035998


product price: $4.15
/ea
Sold in multiples of 5 for $20.75

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2110NR
Zoro #
G9035998
UPC #
62703211022
Country of Origin
United States

Description

These shelf support pegs are constructed from heavy-duty steel and come plated in a bright nickel finish. They are designed to fit into 5 mm. (3/16 in.) diameter holes, making them perfect for most metrically sized imported cabinets and bookshelves. Each peg has a 25 lb. maximum safe load. Can be used for many heavier-duty applications such as in furniture with glass shelves. Shelf support pegs are easy to install and are used by a variety of manufacturers.


  • • Used to support adjustable shelving
  • • High quality material
  • • Long lasting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.