Zoro Homepage

Shelf Support Pegs, 5 mm. Diameter, Plastic, Brown, PK12

  • Mfr # EP 9381

  • Zoro # G800935660


product price: $8.85
/pk 12, $0.74/ea
Sold in multiples of 2 for $17.70

Key Features

Finish - Shelving and Racks
Brown
Size
5mm.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP 9381
Zoro #
G800935660
UPC #
49793493811
Country of Origin
China

Dimensions

Size
5mm.

Details

Finish - Shelving and Racks
Brown

Description

These shelf pegs are constructed of plastic and come brown in color. The 5 mm. outside diameter pegs have a 1/4 inch depth and they can support a maximum of 5 lbs. each, per peg. These pegs are easy to install.


  • •Used to support shelving
  • •5 mm. outside diameter serrated peg x 1/4 inch depth x 1/2 inch reach
  • •Brown in color
  • •Plastic construction
  • •12-pack
  • •Please refer to the line art drawing and compare with your original item before purchasing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.