Zoro Homepage

Shelf Support Pegs, 5 mm. Diameter, Plastic, White, PK12

  • Mfr # EP 9383

  • Zoro # G211906488


product price: $7.19
/pk 12, $0.60/ea

Key Features

Color
White
Size
5mm.
Material
Plastic
Diameter
5 mm
Load Capacity
5 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP 9383
Zoro #
G211906488
UPC #
-
Country of Origin
China

Dimensions

Size
5mm.
Diameter
5 mm

Details

Color
White
Material
Plastic
Item
Shelf Support Pegs
Load Capacity
5 lbs

Description

These shelf pegs are constructed of plastic and come white in color. The 5 mm. outside diameter pegs have a 1/4 inch depth and they can support a maximum of 5 lbs. each, per peg. These pegs are easy to install.


  • • Used to support shelving
  • • 5 mm. outside diameter serrated peg x 1/4 inch depth x 1/2 inch reach
  • • White in color
  • • Plastic construction
  • • 12-pack

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.