Zoro Homepage

Richlelieu Onward Gold Metal Shelf Support Shelf Support Peg 5 mm Ga. 1.00 in. L 33 lb

  • Mfr # 2010BR

  • Zoro # G4566910


product price: $3.69
/ea
Sold in multiples of 5 for $18.45

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2010BR
Zoro #
G4566910
UPC #
62703201009
Country of Origin
China

Description

These Shelf Support Pegs by Prime-Line Products are constructed from heavy-duty steel and come in a brass-plated finish. These types of shelf support pegs are commonly used in bookcases, stereo and storage cabinets to support adjustable glass and wood shelving at up to 25 lbs. per support peg. These shelf support pegs feature a 5 mm. peg diameter and they are easy to install. Use pliers to remove any stubborn/stuck pegs. Avoid using levels where hole's diameter has been widened.


  • • Constructed of solid steel peg and stamped steel seat
  • • These shelf pegs come finished in a beautiful, corrosion resistant, nickel plated finish
  • • Designed for use in cabinets of various types
  • • Features single pre-drilled fastener hole through seat for securing to underside of shelving
  • • Easy to install with only a few simple tools
  • • No tools required for installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.