Zoro Homepage
This item is Discontinued.
Prime-Line Prime-Line White Plastic Shelf Shelf Support Peg 5 mm Ga. .625 in. L 15 lb U 10161

Prime-Line White Plastic Shelf Shelf Support Peg 5 mm Ga. .625 in. L 15 lb (Discontinued)

  • Mfr # U 10161
  • Zoro # G8644348
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U 10161
Zoro #
G8644348
UPC #
49793101617
Country of Origin
China

Details

Material
Metal, Plastic
Color
White
Item
Shelf Support Pegs, 5mm, Plastic, White
Type
Shelf Support

Description

This is a plastic shelf support peg with a 5 mm. diameter steel peg. Provides extra strength where needed. Used by a variety of cabinet manufacturers. Each peg has a 15 lb. maximum safe load.


  • • Use by a variety of cabinet and book case manufacturers
  • • 5 mm. steel peg diameter
  • • Provides extra strength
  • • 8-pack
  • • 15 lb. max load per peg
  • • Easy to install

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.