Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Short Lag Shield, 3/8" Dia, 1-3/4" L, Alloy Steel Plain, 20 PK

  • Mfr # 9071456

  • Zoro # G500934574


product price: $33.55
/pk 20, $1.68/ea

Key Features

Compatible Material
Concrete; Hollow Block; Brick
Overall Length
1-3/4"
Material
Alloy Steel
Finish
Plain
Size
3/8" X 1-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9071456
Zoro #
G500934574
UPC #
49793124685
Country of Origin
China

Dimensions

Anchor Diameter
3/8"
Overall Length
1-3/4"
Size
3/8" X 1-3/4"

Details

Item
Short Lag Shield
Compatible Material
Concrete; Hollow Block; Brick
Material
Alloy Steel
Finish
Plain

Description

Lag shield anchors allow lag screws to be installed into concrete and masonry walls. After drilling a hole into the material, lag shields should be tapped into place ribbed side first until flush with the surface. The lag screw can then be installed with a wrench or socket tool. The sides of the lag shield push out against the inside of the hole once the lag screw is installed, thereby locking it in place.
  • Size: 3/8 inch X 1-3/4 inch
  • Allows for lag screw bolts to be installed into concrete, brick & block
  • Inserts into a hole by tapping with a hammer until flush
  • Lag screw expands the lag shield against the walls of the hole
  • Drill hole with masonry drill bit based on diameter on anchor
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.