Shower Arm Flange with Set Screw, 7/8 in. Inside x 2-3/4 in. Outside (Single Pack)

  • Mfr # MP54815

  • Zoro # G011906336


product price: $8.19
/ea

Key Features

Color
Chrome
Size (In.)
7/8 x 2-3/4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP54815
Zoro #
G011906336
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size (In.)
7/8 x 2-3/4 in.

Details

Color
Chrome

Description

These shower arm flanges are constructed of acrylonitrile butadiene styrene (ABS) and come in a beautiful, corrosion resistant, chrome-plated finish. They feature a 7/8 inch inside diameter, and a 2-3/4 inch outside diameter. This ring fits all shower arms whose outside diameter measures up to 7/8 inch in diameter. Shower arm flanges like these help to cover up any large hole in sheetrock that is around the shower arm. For best results, follow the installation instructions included with each package.


  • • Constructed of polypropylene (PVC) plastic
  • • All components come in a standard white color
  • • Designed for residential use, in a plastic material that will outlast metal fittings that are prone to rust and corrosion over time
  • • Features easy hand tightening sealing fittings
  • • Easy to install with only a few simple tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.