Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Door Bottom Hook Guide, 2-Inch Hole Center Spacing, Plastic, PK2

  • Mfr # M 6191

  • Zoro # G000922163


product price: $9.59
/pk 2, $4.80/ea

Key Features

Finish
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M 6191
Zoro #
G000922163
UPC #
49793061911
Country of Origin
China

Dimensions

Size
2 in.

Details

Finish
Gray

Description

These tub enclosure bottom guides are constructed of plastic and come gray in color. They are designed to fit as replacement guides for sliding tub enclosure doors manufactured by Keystone shower doors. Installation is easy with only two fasteners to replace. These guides are adjustable with the slotted mounting holes provided in each. Use of a flat spacer behind existing guide will be required for use with replacement guides.
  • For use on sliding (top hung) shower door (tub enclosure) systems manufactured by Keystone
  • These shower door bottom guides help keep sliding door panels centered to their respective tracks
  • Constructed of gray plastic
  • Easy 2-fastener installation
  • Guides measure 3 in. wide x 1-1/2 in. tall w/2-inch hole center spacing's
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.