Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vinyl Shower Door Bottom Sweep, 36 Inch x 1 Inch, Clear, (Single Pack)

  • Mfr # M 6211

  • Zoro # G900934242


product price: $9.99
/ea

Key Features

Finish
Clear
Size
1 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M 6211
Zoro #
G900934242
UPC #
49793062116
Country of Origin
China

Dimensions

Size
1 in.

Details

Finish
Clear

Description

This shower door sweep is constructed of vinyl and comes clear in color. It is a replacement sweep for hinged/swinging shower doors and features a 5/32 in. tee insert shape at its top. The 1-in. height and 36-in. length can be trimmed as necessary for best fit. This bottom sweep helps prevent water from leaking onto floors, and it is easy to install.
  • For use on hinged/swinging shower and tub enclosure doors
  • Helps prevent leakage of water onto finished flooring
  • Constructed of vinyl
  • Clear, transparent in color
  • Both height and length can be cut to custom size
  • Thoroughly clean surface area before installing
  • No tools are required for installation
  • For further dimensional information, please see the line drawing
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.