
Shower Door Bottom Sweep, Clear, 5/32 in. Tee Insert Shape, 1 in. Tall, 100 ft. (1 Roll)
Mfr # M 6211B
Zoro # G311906371
product price: $34.49
/pk 100, $0.34/eaKey Features
Size (In.)
1 in.
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M 6211B
Zoro #
G311906371
UPC #
-
Country of Origin
China
Dimensions
Size (In.)
1 in.
Details
Color
Clear
Description
This shower Door bottom sweep is constructed of vinyl, and it is clear in color. It is designed for use with swinging shower door sweeps, and it is constructed with a 5/32 inch T-shaped insert at the top that fits into an extrusion slot on the bottom of the door. The sweep measures 100 feet long and it stands 1 inch tall. This bottom sweep is easy to install and it is used by many tub enclosure and shower door manufacturers.
- • Constructed of a flexible extruded vinyl material to provide optimal seal beneath shower doors
- • Comes in a neutral clear color to blend and conceal best with shower door enclosure framework
- • Designed for use beneath tub enclosure doors and shower doors
- • Features a star shaped insert at the top of the extruded vinyl sweep
- • Easy to install with only a few simple tools
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.