Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diecast Shower Door Handle Set for Shower Doors or Tub Enclosure, 2” Hole Center, Chrome (1 Set)

  • Mfr # M 6158

  • Zoro # G400922237


product price: $14.65
/ea

Key Features

Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M 6158
Zoro #
G400922237
UPC #
49793061584
Country of Origin
China

Dimensions

Size
2 in.

Details

Finish
Chrome

Description

This shower door handle set is constructed of diecast materials and comes in a chrome plated finish. It features a 2 in. hole center spacing, fasteners are included, and it can be used on both sliding and swinging shower door systems. The design of this shower door handle set is used by many shower door manufacturers, and it has proven to be an excellent replacement and repair part for doors using hardware of this type. Selection Tip: Measure the distance between the mounting holes, measuring from center to center and match accordingly. For doors requiring a 2-1/4 in. spacing see Prime-Line part M-6160. See Prime-Line parts M 6159 and M 6161 for brass finish.
  • Used on tub enclosure sliding doors and swinging shower doors
  • Mounting holes are 2 in. on center
  • Features matching inside and outside handles
  • Diecast construction with a chrome plated finish
  • This design is very popular in the North East
  • Mounting hardware included
  • A Phillips head screwdriver is required for installation
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.