Shop PRIME-LINE
See all product information
Create Account
Shower Door Roller, 7/8 in. and 3/4 in. Diameter, Flat Edge Nylon Tire (4 Pack)
Mfr # M 6202
Zoro # G700934176
product price:Â
$
8.45
/pk 4, $2.11/ea
Key Features
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M 6202
- Zoro #
- G700934176
- UPC #
- 49793062024
- Country of Origin
- China
Details
- Finish
- White
Description
These shower door rollers are constructed of nylon and come with threaded hex head hubs and steel ball bearings. They are designed for use in standard tub-enclosure shower door systems and they are used by a variety of shower door manufacturers. These rollers restore smooth operation to sliding shower doors. Rollers like these are also available with round edge tires and others with threaded nut fittings.Used in sliding shower doors (tub enclosure) systems; 8-32 x 3/8 in. thread. Two 3/4 in. and two 7/8 in. diameter rollers Use of these rollers replace worn and rusted wheels to help restore smooth sliding of shower doors Constructed of flat nylon tires with steel ball bearings and non-threaded hubs Includes two 3/4 in. and two 7/8 in. diameter wheels The 1/4 in. width of these rollers fit shower doors manufactured by many Mounting hardware included A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing