Shop SUPPLYGIANT
See all product information
Create Account
Shower Arm 6 in Stainless Steel Wall Mounted Shower Arm with 1/2 in Threaded IPS, Matte Black Finish
- Mfr # 74-TB8-NC
- Zoro # G723334434
product price:Â
$
9.99
/ea
Key Features
Length
0.75 in
Finish
Matte
Color
Black
Material
Stainless Steel
Width (In.)
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 74-TB8-NC
- Zoro #
- G723334434
- UPC #
- 804595388105
- Country of Origin
- China
- Finish
- Matte
- Color
- Black
- Material
- Stainless Steel
Dimensions
- Length
- 0.75 in
- Width (In.)
- 4 in
- Height (In.)
- 6 in
Description
Upgrade your shower setup with the SUPPLYGIANT 6-Inch Stainless Steel Shower Arm, built for durability, easy installation, and a modern look. Made from high-quality stainless steel with a polished Matte Black finish, this shower arm resists rust, corrosion, and daily wear while maintaining a sleek shine. Universal 1/2-inch IPS threaded connections on both ends ensure compatibility with most shower heads and wall outlets for a secure, leak-free fit. Its compact 6-inch design installs in minutes with no special tools needed, making it a reliable and practical choice for any bathroom. Made in China with dependable craftsmanship
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.