
Single 1-1/4 in. Steel Ball Bearing Roller, F-Tab Style, Adjustable (Single Pack)
Mfr # D 1811
Zoro # G900935324
product price: $11.15
/eaKey Features
Material
Steel
Max Wheel Dia.
1-1/4 in
Finish
Yellow Zinc
Bearings
Ball bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D 1811
Zoro #
G900935324
UPC #
49793018113
Country of Origin
China
Dimensions
Max Wheel Dia.
1-1/4 in
Details
Material
Steel
Finish
Yellow Zinc
Bearings
Ball bearing
Description
This is a F-tab patio door roller assembly with a 1-1/4 in. concave or grooved steel ball bearing roller. When the corner screw passes through the F- tab the assembly is captured by the side stile and bottom rail as the screw draws the two sides together. The housing is 3/4 in. wide and 1-3/16 in. tall with a dimple width of 7/8 in.. Used by Northrup series 600 Doors and a variety of other patio door manufacturers.1-1/4 in. Concave (grooved) Steel Roller Ball Bearing F-Tab Housing with Rear Adjust When the corner screw passes through the F tab the assembly is captured by the side stile and bottom rail as the screw draws the two sides together. Housing is 3/4 in. wide, 1-3/16 in. tall and 2-5/16 in. long with a dimple width of 7/8 in. Used on metal framed patio doors Used by Northrup series 600 Doors and a variety of other patio door manufacturers For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.