Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single 1-1/4 in. Steel Ball Bearing Roller, S-Tab Style, Adjustable (Single Pack)

  • Mfr # D 1906

  • Zoro # G900935676


product price: $10.89
/ea

Key Features

Material
Steel
Finish
Yellow Zinc
Bearings
Ball bearing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D 1906
Zoro #
G900935676
UPC #
49793019066
Country of Origin
China

Details

Material
Steel
Finish
Yellow Zinc
Bearings
Ball bearing

Description

This is an S-tab patio door roller assembly with a 1-1/4 in. concave or grooved steel ball bearing roller. When the corner screw passes through the S-tab it is captured by the side stile and bottom rail as the screw draws the two sides together. The housing is 17/32 in. wide and 1-5/32 in. tall. It is a common shape that a variety of patio door designers have incorporated into their patio door.
  • 1-1/4 in. Concave (grooved) Steel Roller
  • Ball Bearing
  • S-Tab Housing with Rear Adjust
  • The S tab has a non-threaded mounting hole in it. There is also an optional use 10-32 threaded hole on the top of the housing.
  • Housing is 17/32 in. wide, 1-5/32 in. tall and 1-1/4 in. long (not including the inner roller housing)
  • Used on metal or vinyl framed patio doors
  • Used by a variety of patio door manufacturers
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.