
Sliding Door Keyed Locking Unit in. White Diecast, 1-3/4 in. Hole Centers (Single Pack)
Mfr # E 2145
Zoro # G211906440
product price: $29.84
/eaKey Features
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E 2145
Zoro #
G211906440
UPC #
-
Country of Origin
United States
Details
Color
White
Description
This sliding patio door keyed locking unit is constructed of diecast and comes in a corrosion-resistant, white-painted finish. This locking device is designed to convert non-locking Prime-Line patio door handle sets (model number: C 1174, C 1176 and C 1178) to keyed locking handles. This lock features a 5-pin tumbler with 2 keys. The lock body is solid brass construction with a hardened break-away tailpiece. Use to replace damaged key cylinders in most surface mount handles.
- • Constructed of diecast, steel and brass components
- • Housing comes in a beautiful, corrosion resistant, satin nickel plated finish to match with patio door handle set hardware
- • Designed for use with patio sliding door systems to convert an external non-keyed locking pull to keyed access
- • Features a 5 pin tumbler and includes two keys
- • Easy to install with only a few simple tools
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.