
Sliding Glass Door Handle Set, 3-15/16 in. Hole Center, Diecast, Tan
Mfr # C 1343
Zoro # G500935243
product price: $48.99
/eaKey Features
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C 1343
Zoro #
G500935243
UPC #
49793013439
Country of Origin
China
Details
Finish
Zinc Plated
Description
This sliding patio door handle set is constructed of diecast materials and comes in a tan painted finish. The handle set is non-handed allowing it to be used on both left and right-handed patio sliding doors using 3-15/16 in. mounting hole centers. This handle set features a high profile handle and it is used to replace damaged or missing mortise/hook style handle sets on sliding glass doors. Installation instructions and all fasteners necessary for the installation of this handle set are included in packaging. The outside pull of this handle set can be converted to an outside locking pull using Prime-Line part E 2000. *Product Selection Tip: Besides matching the style and type of locking mechanism, the other main specification to match is the measurement of the mounting hole centers, from center-2-center. Note: Due to numerous compatible options, the internal mortise lock body is not included with this item and must be purchased separately. See sample item; Prime-Line part E 2014.Constructed of diecast and steel materials Latch lever comes in a beautiful, corrosion resistant, white powder coated finish with a zinc plated tailpiece Designed for use with patio sliding doors constructed by various door manufacturers Features a long enough tailpiece to work with doors that measure up to 2-inches thick Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.