Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sliding Screen Door Roller, Spring-Loaded, 1-1/4 in. Steel Roller (2 Pack)

  • Mfr # B 740

  • Zoro # G6551933


product price: $11.55
/pr

Key Features

Finish
Steel
Material
Steel
Size
1-1/4 in.
Product Type
Roller Assembly
Length
6 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B 740
Zoro #
G6551933
UPC #
049793007407
Country of Origin
China

Dimensions

Size
1-1/4 in.
Length
6 7/16 in
Height
6 7/16 in
Width
3 13/16 in
Roller Width
1/4 in
Roller Diameter
1 1/4 in
Overall Width
3 13/16 in
Overall Length
6 7/16 in
Overall Height
6 7/16 in

Details

Item
Roller Assembly
Finish
Steel
Material
Steel
Product Type
Roller Assembly
Door Type
Screen Door
Hardware
Included
Projection from Wall
2 7/16 in
Color
Bronze
Closer Type
Standard Duty
Features
1-1/4 in Steel Ball Bearing Wheel
Includes Hardware
Hardware Included
Projection
2 7/16 in
ANSI/BHMA Finish
Unfinished
For Use With Door Type
Screen Door

Description

Roller Assembly, Door Type Screen Door, Length 6 7/16 in, Width 3 13/16 in, Height 6 7/16 in, Material Steel, Bronze, Steel Finish, Closer Type Standard Duty, Projection from Wall 2 7/16 in, Hardware Included, Features 1-1/4 in Steel Ball Bearing Wheel, Roller Width 1/4 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.