Shop PRIME-LINE
See all product information
Create Account
Sliding Window Latch and Pull, Diecast (Single Pack)
Mfr # F 2611
Zoro # G000934548
product price:Â
$
12.25
/ea
Key Features
Finish
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F 2611
- Zoro #
- G000934548
- UPC #
- 49793026118
- Country of Origin
- China
- Finish
- Black
Description
This Sliding Window Latch and Pull by Prime-Line Products is constructed of diecast, and comes in a black-painted finish. It is spring-loaded with a slam latch style, and it measures 2-inches in length, 7/8 in. in width, and with 1-9/16 in. hole centers. Used on Window Master Series 216 Windows. For best results, follow the installation instructions included with each package. These parts are easy to replace using only a few simple tools. For further dimensional information, please see the line drawing.Constructed of a heavy duty extruded plastic material and includes a spring steel material Comes black in color to compliment window framework Designed for use with horizontal sliding windows manufactured by Bee Cee windows Features a spring loaded, self latching mechanism Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing