Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sliding Window Roller Assembly, 7/16 in. Flat Nylon Roller (4 Pack)

  • Mfr # G 3004

  • Zoro # G500935199


product price: $7.45
/pk 4, $1.86/ea

Key Features

Material
Plastic
Finish
White
Color
White
Roller Width/Dia. (In.)
7/16 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G 3004
Zoro #
G500935199
UPC #
49793030047
Country of Origin
China

Dimensions

Roller Width/Dia. (In.)
7/16 in.

Details

Material
Plastic
Finish
White
Color
White
Item
Flat Nylon Roller

Description

This is a roller assembly, flat edge, suitable for use with: sliding window, 7/16 in roller diameter, 1/8 in roller width, 1-1/2 in overall length, 1/4 in overall width, plastic, White. This flat edge sliding window roller is constructed from nylon. It comes affixed to a nylon housing. This style roller fits on guaranteed products and similar styled sliding windows.
  • Nylon housing
  • Flat edge nylon roller
  • Vertical mounting
  • White plastic construction
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.