
Sliding Window Tilt Latch, Spring Loaded, Bronze Viny (Single Pack)
Mfr # F 2923
Zoro # G311928847
Key Features
Specifications
Product Information
Details
Description
Prime-Line part F 2923 contains a pair of spring-loaded Tilt Latches, installation fasteners and easy-to-follow installation instructions. These tilt latches install on single- and double-hung vertical sliding, tilt-in vinyl sash panels. Vertical sliding windows with tilt-in sash allow for easier cleaning of hard-to-reach exterior glass surfaces. Each latch is constructed of durable plastic and they are equipped with corrosion-resistant, long-lasting steel springs. These latches keep each vertical sliding panel locked into their respective paths of travel. Simultaneous disengaged latches allow the sash to tilt inward for thorough cleaning, or tilted in then rotated clockwise or counter-clockwise for easy removal of the sash from window frame. Prime-Line tilt latches like these are used in Texas and other states. Each package includes one right-hand and one left-hand latch. These latches are used by many to replace damaged or missing tilt latches and they are easy to install.
- • Designed for use with Windsor Windows
- • Found in vertical-sliding single- and double-hung windows in Texas and other states
- • Surface mounted latches will need a Phillips head screwdriver to install
- • Constructed of high-quality injected molded plastic which outlasts and outperforms other assembled versions
- • These tilt latches come in a beautiful bronze color and feature a smooth finish
- • Mounting holes are 1-3/16 inch on center
- • Allows easy tilt-in of vertical sliding sash for easier cleaning of hard-to-reach surfaces
- • Please refer to the line art drawing and compare with your original item before purchasing
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.